This product requires certification to purchase.

6-Light Chandelier Ceiling Light in Matte Black

Millennium Lighting

Potiss 6-Light Chandelier Ceiling Light in Matte Black

  • Fast #
  • Part #M29206MB
  • Item #10241946
  • Manufacturer Part #29206-MB
3.2 out of 5 Customer Rating
Brand image
Millennium Lighting

Potiss 6-Light Chandelier Ceiling Light in Matte Black

  • Fast #
  • Part #M29206MB
  • Item #10241946
  • Manufacturer Part #29206-MB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent for foyer, kitchen, dining room, entryway, or bedroom
  • This is a large chandelier that measures 19.6 inches in height
  • Suitable for use in dry locations
  • Includes all mounting hardware
  • Constructed from metal for durability
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

Collection:
Potiss
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
26 in
Dimmable:
No
ETL Listed:
Yes
Height:
19-3/5 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
6
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
UL Listed:
No
UPC:
842639041357
Volts:
120V
Watts:
240 W
Width:
26 in