This product requires certification to purchase.

1-Light Cord Hung Deep Bowl Shade in Satin Black

Millennium Lighting

R Series 1-Light Cord Hung Deep Bowl Shade in Satin Black

  • Fast #
  • Part #MRDBC10SB
  • Item #7737009
  • Manufacturer Part #RDBC10-SB
4 out of 5 Customer Rating
Brand image
Millennium Lighting

R Series 1-Light Cord Hung Deep Bowl Shade in Satin Black

  • Fast #
  • Part #MRDBC10SB
  • Item #7737009
  • Manufacturer Part #RDBC10-SB
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10 in
Height
11 in
Width
10 in
Characteristics & Features
Collection
R Series
Color Finish Category
Blacks
Color Finish Name
Satin Black
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
200 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
842639009029