This product requires certification to purchase.

1-Light Cord Hung Warehouse Shade in Architect Bronze

Millennium Lighting

R Series 1-Light Cord Hung Warehouse Shade in Architect Bronze

  • Fast #
  • Part #MRWHC14ABR
  • Item #7737142
  • Manufacturer Part #RWHC14-ABR
4.8 out of 5 Customer Rating
Brand image
Millennium Lighting

R Series 1-Light Cord Hung Warehouse Shade in Architect Bronze

  • Fast #
  • Part #MRWHC14ABR
  • Item #7737142
  • Manufacturer Part #RWHC14-ABR
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-1/4 in
Width
14 in
Characteristics & Features
Collection
R Series
Color Finish Category
Bronze Tones
Color Finish Name
Architectural Bronze
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
200 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
842639008633