This product requires certification to purchase.

1-Light Cord Hung Warehouse Shade in Satin Red

Millennium Lighting

R Series 1-Light Cord Hung Warehouse Shade in Satin Red

  • Fast #
  • Part #MRWHC17SR
  • Item #7737372
  • Manufacturer Part #RWHC17-SR
3.3 out of 5 Customer Rating
Brand image
Millennium Lighting

R Series 1-Light Cord Hung Warehouse Shade in Satin Red

  • Fast #
  • Part #MRWHC17SR
  • Item #7737372
  • Manufacturer Part #RWHC17-SR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
R Series
Color Finish Category:
Reds
Color Finish Name:
Satin Red
Dimmable:
No
ETL Listed:
No
Height:
9-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639010377
Volts:
120V
Watts:
200 W
Width:
17 in