1-Light Cord Hung Wide Cone Shade in Satin Black
R Series 1-Light Cord Hung Wide Cone Shade in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This RLM shade features a satin black finish outside and a white finish inside the shade
- This item is rated for damp location
- Suitable for indoor use
- Constructed in aluminum for durability
- Light direction is down
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- Collection:
- R Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 13 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 8-3/4 in
- Light Bulb Style:
- Standard
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Farmhouse
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- Yes
- UPC:
- 842639044525
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13 in