Wire Guard in Galvanized
R Series Wire Guard in Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product can protect the light bulb.
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 0
- Product Type:
- Wireguard
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639009142
- Volts:
- 120V
- Width:
- 10