1-Light Warehouse Shade in Architect Bronze
R Series 1-Light Warehouse Shade in Architect Bronze
Product Details
Product Details
- The R Series offers a variety of accessories that must be purchased separately such as coupler, LED Module, swivel and wire guards.
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- R Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Dimmable:
- No
- Height:
- 8-1/4
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639008534
- Volts:
- 120V
- Watts:
- 200
- Width:
- 14