2-Light Post Adapter in Galvanized
R Series 2-Light Post Adapter in Galvanized
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable Light Post Adapter
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 26 in
- Number of Lights:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639010438
- Volts:
- 120V
- Width:
- 33 in