2-Light Post Adapter in Satin Red
R Series 2-Light Post Adapter in Satin Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- Durable Light Post Adapter
- This item is rated for wet location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Specifications
- Collection:
- R Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Satin Red
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26 in
- MA Approved -:
- No
- UL Listed:
- Suitable for Wet Locations
- WaterSense Labeled:
- No
- Width:
- 33 in