200W 1-Light Medium E-26 Incandescent Pendant Light in Satin Red

You last purchased this on
 
Millennium Lighting

R Series 200W 1-Light Medium E-26 Incandescent Pendant Light in Satin Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 200W 1-Light Medium E-26 Incandescent Pendant Light in Satin Red

  • Fast #
  • Part #MRDBC12SR
  • Item #7737044
  • Manufacturer Part #RDBC12-SR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for damp location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
R Series
Color Finish Category:
Reds
Color Finish Name:
Satin Red
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
11-1/2 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
MA Approved -:
No
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
200 W
Width:
12 in