This product requires certification to purchase.

1-Light Warehouse Shade in Navy Blue

Millennium Lighting

R Series 1-Light Warehouse Shade in Navy Blue

  • Fast #
  • Part #MRWHS17NB
  • Item #7859105
  • Manufacturer Part #RWHS17-NB
5 out of 5 Customer Rating
Brand image
Millennium Lighting

R Series 1-Light Warehouse Shade in Navy Blue

  • Fast #
  • Part #MRWHS17NB
  • Item #7859105
  • Manufacturer Part #RWHS17-NB
5 out of 5 Customer Rating

X Points

Color Finish Name: Navy Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The R Series offers a variety of accessories that must be purchased separately such as coupler, LED Module, swivel and wire guards.
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
R Series
Color Finish Category:
Blues
Color Finish Name:
Navy Blue
Dimmable:
No
ETL Listed:
No
Height:
9-1/4
Material:
Cold Rolled Steel, Die Cast Zinc, Metal
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639023698
Volts:
120V
Watts:
200
Width:
17