R Series 21-1/2 in. Goose Neck Stem in Satin Red

Part #MRGN22SR  |  Item #7737393  |  Manufacturer Part #RGN22-SR

$79.94 EACH
(Pricing is for Satin Red)

Color/Finish: Satin Red

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Satin Red

Color Finish Category: Reds

Dimmable: No

ETL Listed: No

Height: 6-1/2 in

Installation Type: Wall Mount

Length: 21-1/2 in

MA Approved: No

Material: Metal

Product Type: Stem

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Weight: 3

Width: 4-1/2 in