R Series Canopy Kit in Copper

Part #MRSCKCP  |  Item #7737207  |  Manufacturer Part #RSCK-CP

$40.90 EACH

Color/Finish: Copper

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Copper

Color Finish Category: Copper Tones

Dimmable: No

ETL Listed: No

Height: 2 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 5-3/4 in