Canopy Kit in Satin Black
R Series Canopy Kit in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Canopy kits will swivel up to 25 degrees.
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639008176
- Volts:
- 120V
- Width:
- 5-3/4 in