R Series Canopy Kit in White

Part #MRSCKWH  |  Item #7737054  |  Manufacturer Part #RSCK-WH

$33.92 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: White

Color Finish Category: Whites

Dimmable: No

ETL Listed: No

Height: 2 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 5-3/4 in