Goose Neck in Satin Black
R Series Goose Neck in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in a variety of finishes
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 9 in
- Length:
- 41 in
- Material:
- Metal
- Number of Lights:
- 0
- Product Type:
- Stem
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639010018
- Volts:
- 120V
- Width:
- 41 in