This product requires certification to purchase.

Goose Neck in White

Millennium Lighting

R Series Goose Neck in White

  • Fast #
  • Part #MRGN41WH
  • Item #7737267
  • Manufacturer Part #RGN41-WH
3.6 out of 5 Customer Rating
Brand image
Millennium Lighting

R Series Goose Neck in White

  • Fast #
  • Part #MRGN41WH
  • Item #7737267
  • Manufacturer Part #RGN41-WH
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in a variety of finishes
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Height:
9
Length:
41
Material:
Metal
Number of Lights:
0
Product Type:
Stem
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639010056
Volts:
120V
Width:
41