Pendant Stem in Satin Red
R Series Pendant Stem in Satin Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For custom application, please select from a large variety of finishes.
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- Professional installation recommended.
Documents
Specifications
- Collection:
- R Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Satin Red
- Dimmable:
- No
- Height:
- 36 in
- Length:
- 36 in
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639010308
- Width:
- 3/4 in