R Series Pendant Stem in White

Part #MRS1WH  |  Item #7737120  |  Manufacturer Part #RS1-WH

$19.91 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Documents

Specifications

Bulb Type: Incandescent

Collection: R Series

Color Finish: White

Color Finish Category: Whites

Height: 12 in

Length: 12 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 3/4 in