This product requires certification to purchase.

Stem Connector in Satin Black

Millennium Lighting

R Series Stem Connector in Satin Black

  • Fast #
  • Part #MRCSB
  • Item #7737065
  • Manufacturer Part #RC-SB
5 out of 5 Customer Rating
Brand image
Millennium Lighting

R Series Stem Connector in Satin Black

  • Fast #
  • Part #MRCSB
  • Item #7737065
  • Manufacturer Part #RC-SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This products is available in a variety of finishes.
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Dimmable:
No
Height:
1-1/2 in
Number of Lights:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639011268
Volts:
120V
Width:
1-1/4 in