R Series Wall Mount Swivel in White

Part #MRSWWH  |  Item #7737256  |  Manufacturer Part #RSW-WH

$35.92 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The swivel allows for precise angle adjustment of wall mounted shades.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: White

Color Finish Category: Whites

Height: 3-1/2 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 2 in