Wire Guard in Architect Bronze
R Series Wire Guard in Architect Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product can protect the light bulb.
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Dimmable:
- No
- Height:
- 3-1/2
- Number of Lights:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639009234
- Volts:
- 120V
- Width:
- 14