Millennium Lighting
R Series Wire Guard in Satin Red
Part #MRWG12SR | Item #7736967 | Manufacturer Part #RWG12-SR
How to get it:
Product Details
- This product can protect the light bulb.
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- Professional installation recommended.
Specifications
Collection: R Series
Color Finish: Satin Red
Color Finish Category: Reds
Height: 3 in
MA Approved: No
UL Listed: Yes
WaterSense Labeled: No
Width: 12 in