1-Light Outdoor Wall Sconce in Textured Black
Rankin 1-Light Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Optimal for use as a porch light, patio light, and garage light
- This outdoor wall sconce is 15.7 in. height
- Suitable for outdoor use
- Uses one 60-Watt bulb
- Light direction is down
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Rankin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 5-7/10 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 15-7/10 in
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 8-3/10 in