1-Light Mini-Pendant Light in Matte Black Modern Gold
Renitta 1-Light Mini-Pendant Light in Matte Black Modern Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Renitta
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Modern Gold
- Depth:
- 5 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 56 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639035547
- Volts:
- 120V
- Width:
- 5 in