This product requires certification to purchase.

1-Light Wall Sconce in Matte Black Modern Gold

Millennium Lighting

Renitta 1-Light Wall Sconce in Matte Black Modern Gold

  • Fast #
  • Part #M9411MBMG
  • Item #9927037
  • Manufacturer Part #9411-MB/MG
4.4 out of 5 Customer Rating
Brand image
Millennium Lighting

Renitta 1-Light Wall Sconce in Matte Black Modern Gold

  • Fast #
  • Part #M9411MBMG
  • Item #9927037
  • Manufacturer Part #9411-MB/MG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Renitta
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Modern Gold
Depth:
7-9/10
Dimmable:
No
Glass Type:
Clear
Height:
13-1/5
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
M9411MBMG
UL Listed:
Yes
UPC:
842639035554
Volts:
120V
Wall Sconce Type:
Picture Light
Watts:
100
Width:
4-9/10