3-Light Vanity Fixture in Matte Black/Modern Gold
Renitta 3-Light Vanity Fixture in Matte Black/Modern Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Renitta
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Modern Gold
- Depth:
- 4-1/2 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 10-3/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lights Included:
- No
- Material:
- Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- M9413MBMG
- UL Listed:
- Yes
- UPC:
- 842639035578
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 20-1/10 in