This product requires certification to purchase.

5-Light Chandelier Ceiling Light in Matte Black Modern Gold

Millennium Lighting

Renitta 5-Light Chandelier Ceiling Light in Matte Black Modern Gold

  • Fast #
  • Part #M9425MBMG
  • Item #9927043
  • Manufacturer Part #9425-MB/MG
4.1 out of 5 Customer Rating
Brand image
Millennium Lighting

Renitta 5-Light Chandelier Ceiling Light in Matte Black Modern Gold

  • Fast #
  • Part #M9425MBMG
  • Item #9927043
  • Manufacturer Part #9425-MB/MG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
26 in
Height
21-1/2 in
Width
26 in
Characteristics & Features
Collection
Renitta
Color Finish Category
Blacks
Color Finish Name
Matte Black, Modern Gold
Dimmable
No
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
5
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
500 W
Warranty & Product Information
Type
M9425MBMG
UL Listed
Yes
UPC
842639035523