120W Incandescent 2?Light 20in. Outdoor Flush?Mount in Powder Coat Black / Clear Seeded Glass
Robinson 120W Incandescent 2?Light 20in. Outdoor Flush?Mount in Powder Coat Black / Clear Seeded Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal light for use for entryways and porches
- Available in a Powder Coated Black finish
- 1 Year limited manufacturer's warranty
- Works with LED, incandescent, fluorescent, and halogen bulbs
- Constructed from metal
- Installation instructions and hardware are included.
- Professional installation recommended.
Specifications
- ADA Compliant:
- No
- Collection:
- Robinson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coated Black
- Depth:
- 8
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 20
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1800
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- M42616PBK
- UL Listed:
- Yes
- UPC:
- 842639039606
- Volts:
- 120V
- Watts:
- 60
- Width:
- 8