This product requires certification to purchase.

1-Light Flush Mount Ceiling Light in Burnished Gold

Millennium Lighting

Rosata 1-Light Flush Mount Ceiling Light in Burnished Gold

  • Fast #
  • Part #M4531BG
  • Item #9828406
  • Manufacturer Part #4531-BG
4.4 out of 5 Customer Rating
Brand image
Millennium Lighting

Rosata 1-Light Flush Mount Ceiling Light in Burnished Gold

  • Fast #
  • Part #M4531BG
  • Item #9828406
  • Manufacturer Part #4531-BG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Take overhead lighting to a whole new level with flush mount lighting.
  • Light output (in Lumens) 1463 lm, Efficacy: 58.52,color accuracy (CRI) 90 and CCT: 3000 K
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Depth
16 in
Height
4-33/100 in
Width
16 in
Characteristics & Features
Collection
Rosata
Color Finish Category
Gold Tones
Color Finish Name
Burnished Gold
Dimmable
No
Light Bulb Type
LED
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
M4531BG
UL Listed
Yes
UPC
842639035424