1-Light Pendant Light in Polished Nickel
Saben 1-Light Pendant Light in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway
- Simple assembly required; hardwire components included
- Constructed from metal
- Suitable for indoor use
- Compatible with standard wall dimmer
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Saben
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 9-1/10 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-9/10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Standard
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639044280
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/10 in