5-Light Chandelier Ceiling Light in Brushed Nickel
Senoia 5-Light Chandelier Ceiling Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent for foyer, kitchen, dining room, entryway, or bedroom
- This is a large chandelier that measures 30.875 inches in height
- Suitable for use in dry locations
- Includes all mounting hardware
- Constructed from metal for durability
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- Collection:
- Senoia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 25 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 30-22/25 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 842639040855
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 25 in