5-Light Chandelier Ceiling Light in Antique Silver
Stella 5-Light Chandelier Ceiling Light in Antique Silver
Product Details
Product Details
- Excellent for foyer, kitchen, dining room, entryway, or bedroom
- Fixture measures 8.625 inches tall
- Suitable for use in dry locations
- Includes all mounting hardware
- Constructed from metal for durability
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- Collection:
- Stella
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Depth:
- 9-22/25
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 8-63/100
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- Type:
- M27105AS
- UL Listed:
- No
- UPC:
- 842639041043
- Volts:
- 120V
- Watts:
- 300
- Width:
- 38-63/100