This product requires certification to purchase.

1-Light Mini-Pendant Light in Matte Black/Wood Grain

Millennium Lighting

Taos 1-Light Mini-Pendant Light in Matte Black/Wood Grain

  • Fast #
  • Part #M3811MB
  • Item #8205480
  • Manufacturer Part #3811-MB
3.4 out of 5 Customer Rating
Brand image
Millennium Lighting

Taos 1-Light Mini-Pendant Light in Matte Black/Wood Grain

  • Fast #
  • Part #M3811MB
  • Item #8205480
  • Manufacturer Part #3811-MB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Taos
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Wood Grain
Depth:
5-1/2 in
Diameter:
4-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
45-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
1
Proposition 65:
PROP 65 WARNING
UL Listed:
Yes
UPC:
842639026293
Volts:
120V
Watts:
100 W
Width:
5-1/2 in