This product requires certification to purchase.

3-Light Vanity Fixture in Matte Black/Wood Grain

Millennium Lighting

Taos 3-Light Vanity Fixture in Matte Black/Wood Grain

  • Fast #
  • Part #M3803MBWG
  • Item #8205436
  • Manufacturer Part #3803-MB/WG
4.5 out of 5 Customer Rating
Brand image
Millennium Lighting

Taos 3-Light Vanity Fixture in Matte Black/Wood Grain

  • Fast #
  • Part #M3803MBWG
  • Item #8205436
  • Manufacturer Part #3803-MB/WG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Height
10-1/4 in
Width
23 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Taos
Color Finish Category
Blacks
Color Finish Name
Matte Black, Wood Grain
Dimmable
No
Glass Type
Clear, Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
3
Proposition 65
PROP 65 WARNING
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
842639026279