This product requires certification to purchase.

4-Light Island Light in Matte Black/Wood Grain

Millennium Lighting

Taos 4-Light Island Light in Matte Black/Wood Grain

  • Fast #
  • Part #M3824MBWG
  • Item #8205576
  • Manufacturer Part #3824-MB/WG
4 out of 5 Customer Rating
Brand image
Millennium Lighting

Taos 4-Light Island Light in Matte Black/Wood Grain

  • Fast #
  • Part #M3824MBWG
  • Item #8205576
  • Manufacturer Part #3824-MB/WG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bring your space to life with this elegant fixture
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Taos
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Wood Grain
Depth:
4-3/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
46-1/4 in
Installation Type:
Ceiling Mount, Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
4
Proposition 65:
PROP 65 WARNING
UL Listed:
Yes
UPC:
842639026316
Volts:
120V
Watts:
100 W
Width:
36 in