5-Light Chandelier Ceiling Light in Matte Black/Wood Grain
Taos 5-Light Chandelier Ceiling Light in Matte Black/Wood Grain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Taos
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Wood Grain
- Depth:
- 26 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- PROP 65 WARNING
- Size:
- 24-1/2 in x 26 in
- UL Listed:
- Yes
- UPC:
- 842639026323
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26 in