This product requires certification to purchase.

4-Light Pendant Light in Matte Black

Millennium Lighting

Tracy 4-Light Pendant Light in Matte Black

  • Fast #
  • Part #M4000MB
  • Item #9536060
  • Manufacturer Part #4000-MB
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Tracy 4-Light Pendant Light in Matte Black

  • Fast #
  • Part #M4000MB
  • Item #9536060
  • Manufacturer Part #4000-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
18 in
Height
30-1/2 in
Width
18 in
Characteristics & Features
Collection
Tracy
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
4
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.com
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Type
M4000MB
UL Listed
Yes
UPC
842639031884