This product requires certification to purchase.

4-Light Pendant Light in Painted Modern Gold

Millennium Lighting

Tracy 4-Light Pendant Light in Painted Modern Gold

  • Fast #
  • Part #M4002PMG
  • Item #10004135
  • Manufacturer Part #4002-PMG
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Tracy 4-Light Pendant Light in Painted Modern Gold

  • Fast #
  • Part #M4002PMG
  • Item #10004135
  • Manufacturer Part #4002-PMG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Improve your kitchens, dining rooms and other living spaces with this fixture
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This fixture must be hardwired
  • Rated for dry location
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
15-87/100 in
Height
21-9/10 in
Width
15-87/100 in
Characteristics & Features
Collection
Tracy
Color Finish Category
Gold Tones
Color Finish Name
Painted Modern Gold
Dimmable
No
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
240 W
Warranty & Product Information
Type
M4002PMG
UL Listed
Yes
UPC
842639037534