4-Light Semi-Flush Mount Ceiling Light in Matte Black
Tracy 4-Light Semi-Flush Mount Ceiling Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Works great in bedrooms, dining rooms and living rooms
- This fixture must be hardwired
- Constructed from metal
- Rated for dry location
- Compatible with standard wall dimmer
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Tracy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Candle
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639044686
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in