Bathroom Vanity Fixture with LED Light Bar in Brushed Nickel
Tron Bathroom Vanity Fixture with LED Light Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enhance your bathroom through LED bath bar lighting
- Integrated LED light offers warm white light
- Suitable for use in damp locations
- This item is ETL listed
- Provides 3000K - warm color temperature that creates an ambient atmosphere
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Tron
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-7/10 in
- Dimmable:
- No
- Height:
- 4-3/10 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lights Included:
- Yes
- Lumens:
- 1400
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 842639041685
- Volts:
- 120V
- Width:
- 24 in