LED Vanity Fixture Light Selectable 3 CCT Integrated in Brushed Nickel
Troy LED Vanity Fixture Light Selectable 3 CCT Integrated in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enhance your bathroom through LED bath bar lighting
- Integrated LED light offers warm white light
- Suitable for use in damp locations
- Includes a temperature switch
- Provides 3000K, 4000K and 5000K - warm color temperature that creates an ambient atmosphere
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Troy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 5000
- Depth:
- 3-3/20 in
- Dimmable:
- Yes
- Height:
- 4-18/25 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lights Included:
- Yes
- Lumens:
- 2100
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 842639042385
- Volts:
- 120V
- Width:
- 32 in