This product requires certification to purchase.

LED Vanity Fixture Light Selectable 3 CCT Integrated in Matte Black

Millennium Lighting

Troy LED Vanity Fixture Light Selectable 3 CCT Integrated in Matte Black

  • Fast #
  • Part #M7551MB
  • Item #10242014
  • Manufacturer Part #7551-MB
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Troy LED Vanity Fixture Light Selectable 3 CCT Integrated in Matte Black

  • Fast #
  • Part #M7551MB
  • Item #10242014
  • Manufacturer Part #7551-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enhance your bathroom through LED bath bar lighting
  • Integrated LED light offers warm white light
  • Suitable for use in damp locations
  • Includes a temperature switch
  • Provides 3000K, 4000K and 5000K - warm color temperature that creates an ambient atmosphere
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Troy
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
5000
Depth:
3-3/20 in
Dimmable:
Yes
Height:
4-18/25 in
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lights Included:
Yes
Lumens:
2100
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
UL Listed:
No
UPC:
842639042378
Volts:
120V
Width:
32 in