This product requires certification to purchase.

1-Light LED Vanity Fixture in Brushed Nickel

Millennium Lighting

Trumann 1-Light LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M2220BN
  • Item #10004085
  • Manufacturer Part #2220-BN
3.3 out of 5 Customer Rating
Brand image
Millennium Lighting

Trumann 1-Light LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M2220BN
  • Item #10004085
  • Manufacturer Part #2220-BN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18 in. version LED bath light with a minimum 90 CRI
  • Enhance your bathroom through LED bath bar lighting
  • Offers up to 1250 lumens in brightness
  • Provides 3000K - warm color temperature that creates an ambient atmosphere
  • Rated for damp location
  • Title 24 Compliant
  • Professional installation recommended.
  • Covered by Millennium Lighting's 1 year limited manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-7/10 in
Height
4-7/10 in
Width
18 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Trumann
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
No
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Metal
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
1250
Power Source
Hardwired
Volts
120V
Watts
15 W
Warranty & Product Information
Type
M2220BN
UL Listed
Yes
UPC
842639038227