This product requires certification to purchase.

1-Light LED Vanity Fixture in Brushed Nickel

Millennium Lighting

Trumann 1-Light LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M2221BN
  • Item #10004089
  • Manufacturer Part #2221-BN
4.7 out of 5 Customer Rating
Brand image
Millennium Lighting

Trumann 1-Light LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M2221BN
  • Item #10004089
  • Manufacturer Part #2221-BN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 24 in. version LED bath light with a minimum 90 CRI
  • Enhance your bathroom through LED bath bar lighting
  • Offers up to 1550 lumens in brightness
  • Provides 3000K - warm color temperature that creates an ambient atmosphere
  • Rated for damp location
  • Title 24 Compliant
  • Professional installation recommended.
  • Covered by Millennium Lighting's 1 year limited manufacturer warranty
  • Requires Certification

Documents


Specifications

Collection:
Trumann
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
3-7/10
Dimmable:
No
Height:
4-7/10
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lights Included:
Yes
Lumens:
1550
Material:
Metal
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
M2221BN
UL Listed:
Yes
UPC:
842639038265
Volts:
120V
Watts:
20
Width:
24