1-Light LED Vanity Fixture in Polished Chrome
Trumann 1-Light LED Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 18 in. version LED bath light with a minimum 90 CRI
- Enhance your bathroom through LED bath bar lighting
- Offers up to 1250 lumens in brightness
- Provides 3000K - warm color temperature that creates an ambient atmosphere
- Rated for damp location
- Title 24 Compliant
- Professional installation recommended.
- Covered by Millennium Lighting's 1 year limited manufacturer warranty
Documents
Specifications
- Collection:
- Trumann
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 3-7/10
- Dimmable:
- No
- Height:
- 4-7/10
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lights Included:
- Yes
- Lumens:
- 1250
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- M2220CH
- UL Listed:
- Yes
- UPC:
- 842639038234
- Volts:
- 120V
- Watts:
- 15
- Width:
- 18