Twin Head Basic Flood Light
Twin Head Basic Flood Light
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Powder Coat Bronze
- Depth:
- 6-3/20 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-1/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 3000
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 200 W
- Weight:
- 0.946 lb
- Width:
- 4-18/25 in