This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Powder Coated Black

Millennium Lighting

Vegas 1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M45001PBK
  • Item #10370418
  • Manufacturer Part #45001-PBK
3.9 out of 5 Customer Rating
Brand image
Millennium Lighting

Vegas 1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M45001PBK
  • Item #10370418
  • Manufacturer Part #45001-PBK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Optimal for use as a porch light, patio light, and garage light
  • This wall light can be used indoor and outdoor
  • Suitable for outdoor use
  • The product is made from aluminum
  • Light direction is down
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification
Dimensions & Measurements
Depth
5-87/100 in
Height
7 in
Width
4-3/4 in
Characteristics & Features
Collection
Vegas
Color Finish Category
Blacks
Color Finish Name
Powder Coated Black
Dimmable
No
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Standard
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Modern, Contemporary
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Yes
UPC
842639044075