This product requires certification to purchase.

2-Light Outdoor Wall Sconce in Powder Coated Black

Millennium Lighting

Vegas 2-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M43002PBK
  • Item #10241985
  • Manufacturer Part #43002-PBK
3.5 out of 5 Customer Rating
Brand image
Millennium Lighting

Vegas 2-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M43002PBK
  • Item #10241985
  • Manufacturer Part #43002-PBK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimal for use as a porch light, patio light, and garage light
  • This outdoor wall sconce is 4.75 in. width x 12.62 in. height
  • Suitable for outdoor use
  • Uses two 60-Watt bulbs
  • Light direction is down
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vegas
Color Finish Category:
Blacks
Color Finish Name:
Powder Coated Black
Depth:
5-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Frosted
Height:
12-31/50 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
UL Listed:
Yes
UPC:
842639042958
Volts:
120V
Wall Sconce Type:
Cylinder
Watts:
120 W
Width:
4-3/4 in