LED Outdoor Wall Sconce in Powder Coated Black
Vegas LED Outdoor Wall Sconce in Powder Coated Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Optimal for use as a porch light, patio light, and garage light
- Integrated LED outdoor light that requires no bulb
- Features a color temperature of 3000K
- The product is made from aluminum
- This item is rated for wet location
- 5 Year manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Vegas
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coated Black
- Color Temperature:
- 3000
- Depth:
- 5-87/100 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 10-31/50 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 700
- Lumens per Watt:
- 700
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639044112
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 4-3/4 in